Motion
RFP 112C

SEALMASTER
RFP 112C

Tapered Roller Piloted Flange Bearing - 1-3/4 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
Mi Item #00595768
MFR #RFP 112C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RFP 112C

Tapered Roller Piloted Flange Bearing - 1-3/4 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
Mi Item #00595768
MFR #RFP 112C

Mfr description
RFP 112C PILOTED FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.3750 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1-3/4 in
  • Overall Depth
    3.5000 in
  • Overall Length Diameter  
    6.3750 in
  • Pilot Diameter
    4.5000 in
  • Weight
    11.6 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    559906
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    Max 250°
  • Product Type
    Flange-Mount Roller Bearing Units
  • Replacement Bearing
    RCI-112-C
  • Seal Type
    Contact Seal
  • Series
    RFP Series
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288494027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)