Motion
RFP 211C

SEALMASTER
RFP 211C

Tapered Roller Piloted Flange Bearing - Tapered Roller Brg., 2-11/16 in Bore , 4-Bolt Piloted Flange Mount, Double Setscrew Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #00595775
MFR #RFP 211C
Your Price$2,452.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RFP 211C

Tapered Roller Piloted Flange Bearing - Tapered Roller Brg., 2-11/16 in Bore , 4-Bolt Piloted Flange Mount, Double Setscrew Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #00595775
MFR #RFP 211C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,452.83/each(List $2,943.39)

Overview

Mfr description
RFP 211C PILOTED FLANGE

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Standard Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Uncoated
  • Type Of Bearing
    Tapered Roller
  • Bore Type
    Straight
  • Seal Type
    Contact Seal
  • Pilot Diameter
    6.3750 in
  • Overall Depth
    4.5000 in
  • Operating Temperature Range
    Max 250°
  • Lubrication Type
    Lubrication Fitting
  • Replacement Bearing
    RCI-211-C
  • Bolt Size
    0.6250 in
  • Series
    RFP Series
  • Manufacturer Catalog Number
    559914
  • UPC_NO
    662288494096
  • Weight
    26.7 lbs
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought