Motion
YG222E3L 1 3/8 UNMTD BALL BRG

LINK-BELT
YG222E3L 1 3/8 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 3/8 in Bore Diam., 2.8346 in OD, 3.0000 in Width, Standard Duty Ball Brg, Eccentric Locking Collar Locking
Mi Item #00595778
MFR #YG222E3L 1 3/8 UNMTD BALL BRG
Price$174.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
YG222E3L 1 3/8 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 3/8 in Bore Diam., 2.8346 in OD, 3.0000 in Width, Standard Duty Ball Brg, Eccentric Locking Collar Locking
Mi Item #00595778
MFR #YG222E3L 1 3/8 UNMTD BALL BRG

Mfr description
YG222E3L BRG&COL YG222E3L
  • 1 3/8" Unmounted Ball Bearing, Standard Duty, Eccentric Cam Locking Collar, Triple Lip Contact Seal, Relubricatable, Spherical OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.92/each

Specifications

Dimensions

  • Bore Diameter  
    1 3/8 in
  • Bore Length
    2.0156 in
  • Inner Ring Width  
    1.4840 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    3.0000 in
  • Weight
    1.22 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Cage Type
    Nylon
  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Locking Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662327153021
  • Max Operating Temperature
    225 °F
  • Max Rpm
    700 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5810 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E3 Triple Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    662327153021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)