Motion
RPB 110-C2

SEALMASTER
RPB 110-C2

Pillow Block Roller Bearing - 1-5/8 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00595808
MFR #RPB 110-C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RPB 110-C2

Pillow Block Roller Bearing - 1-5/8 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00595808
MFR #RPB 110-C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RPB 110-C2 PIL BLK
  • Without Seal Flinger

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    5.5625 to 6.4375 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    2.1250 in
  • Overall Length
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Overall Height
  • Duty Type
    Standard Duty
  • Base Width
    2.3125 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Overall Width
    3.3750 in
  • Seal Type
    Contact Seal
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.5000 in
  • Series
    RPB
  • Standards Met
    ABMA, ISO
  • Replacement Bearing
    RCI-110
  • Weight
    10.6 lbs
  • Manufacturer Catalog Number
    559850
  • UPC_NO
    662288493501
  • CAD Drawing
  • Locking Type
    Double Setscrew Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought