Motion
WFX3S2E20E

LINK-BELT
WFX3S2E20E

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal Seal
Mi Item #00595848
MFR #WFX3S2E20E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
WFX3S2E20E

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, E Lip Seal Seal
Mi Item #00595848
MFR #WFX3S2E20E

Mfr description
WFX3S2E20E FLANG BLK WFX3-S2E20E
  • 1 1/4" Mounted Ball Bearing, Intermediate Duty, Cast Iron 2-Bolt Flange Block, Setscrew Locking, Single Lip Contact Seal, Nylon Coated Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.5938 in
  • Bolt Hole Spacing
    4-19/32 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    1-1/4 in
  • Bore Length
    1-11/32 in
  • Housing Width
    19/32 in
  • Length Through Bore
    1-47/64 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.7340 in
  • Overall Length
    5.5900 in
  • Weight
    2.18 lbs

Details

  • Bearing Material
    Black Oxide
  • Bearing Number
    SG2E20ELK8299A
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Nylon Coated
  • Color
    White
  • Country of Origin
    Mexico
  • Description
    Link-Belt WFX3S2E20E Flange Blocks Ball Bearings - WFX3S2E20E
  • Duty Type
    Intermediate Duty
  • Dynamic Load Capacity
    4390 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nylon Coated
  • Flange Mounting Type
    2-Bolt Flange
  • Grease Type
    Mobil FM222 Food Grade H1
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    MOBIL FM222 FOOD GRADE H1
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662327480233
  • Max Operating Temperature
    225 °F
  • Max Rpm
    5600 rpm
  • Maximum Speed
    5600 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4390 lbs
  • Radial Static Load Capacity
    2530 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    E Lip Seal
  • Self Aligning
    Yes
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    2530 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662327480233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)