Motion
NSTU-VSC-200L

DODGE
NSTU-VSC-200L

Take-up Ball Bearing Unit - 2 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #00595870
MFR #NSTU-VSC-200L
Price$374.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-VSC-200L

Take-up Ball Bearing Unit - 2 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #00595870
MFR #NSTU-VSC-200L

Mfr description
NSTUVSC200L TAKE-UP BRG 125547
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.26/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Bore Length
    2.22 in
  • Inner Ring Width
    2.2200 in, 56.38 mm
  • Length Through Bore
    2.2200 in, 56.38 mm
  • Shaft Diameter
    2.0000 in
  • Size Code
    211
  • Take Up Frame Size
    NS-407
  • Weight
    6.78 lbs, 3.075 kg

Details

  • Bearing Series
    211 Series
  • Compatible Frame Number
    NS-407
  • Country of Origin
    US
  • Dynamic Load Capacity
    9755 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    125547
  • Manufacturer Upc Number
    782475740901
  • Material
    Cast Iron
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    9755 lbf
  • Radial Static Load Capacity
    6588 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Self Aligning
    True
  • Sensor Ready
    Adapter Required
  • Series
    211
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    6588 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475740901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)