Motion
WSTU-VSC-104S

DODGE
WSTU-VSC-104S

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 1-1/4 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #00595878
MFR #WSTU-VSC-104S
Price$179.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-VSC-104S

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 1-1/4 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #00595878
MFR #WSTU-VSC-104S

Mfr description
WSTUVSC104S TAKE-UP BRG 125556
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$179.56/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Bore Length
    1.52 in
  • Shaft Diameter
    1.2500 in
  • Take Up Frame Size
    WS-308
  • Weight
    2.78 lbs

Details

  • Bearing Series
    206 Series
  • Country of Origin
    US
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Steel
  • Instruction Manual
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    125556
  • Manufacturer Upc Number
    782475740451
  • Maximum Speed
    4500 rpm
  • Product Brochure
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4368 lbf
  • Radial Static Load Capacity
    2538 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    2538 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
  • UPC_NO
    782475740451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)