Motion
WPT3S219E 1 3/16 TAPPED BASE PB BALL BG

LINK-BELT
WPT3S219E 1 3/16 TAPPED BASE PB BALL BG

Pillow Block Ball Bearing Unit - Tapped Base, 1-3/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00595891
MFR #WPT3S219E 1 3/16 TAPPED BASE PB BALL BG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
WPT3S219E 1 3/16 TAPPED BASE PB BALL BG

Pillow Block Ball Bearing Unit - Tapped Base, 1-3/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00595891
MFR #WPT3S219E 1 3/16 TAPPED BASE PB BALL BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WPT3S219E PILLOWBLK WPT3-S219E

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round
  • Bore Diameter
    1-3/16 in
  • Bolt Center To Center Length
    3.0000 in
  • Base To Bore Centerline
    1.6875 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.3125 in
  • Overall Length
    4.0000 in
  • Base Width
    1-1/2 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -40 to +225 °F
  • Radial Dynamic Load Capacity
    3380 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Max Rpm
    5600 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    WPT
  • UPC_NO
    662327656348
  • Weight
    2.5 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text