Motion
WPT3W219EK29 1 3/16 PILLOW BALL BG

LINK-BELT
WPT3W219EK29 1 3/16 PILLOW BALL BG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Light Duty
Mi Item #00595892
MFR #WPT3W219EK29 1 3/16 PILLOW BALL BG
Price$441.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
WPT3W219EK29 1 3/16 PILLOW BALL BG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Light Duty
Mi Item #00595892
MFR #WPT3W219EK29 1 3/16 PILLOW BALL BG

Mfr description
WPT3W219EK29 PILLOWBLK WPT3-W219EK29
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.31/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Bore Diameter
    1-3/16 in
  • Weight
    2.74 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Light Duty
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662327721725
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Contact/Lip
  • Series
    200
  • UPC_NO
    662327721725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)