Motion
UC207D1

NTN
UC207D1

Ball Insert Bearing - Cylindrical Bore, 1-3/8 in Bore Diam., 2.8346 in OD, 1.6890 in Width, Standard Duty, Set Screw Locking
Mi Item #00595902
MFR #UC207D1
Price$100.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC207D1

Ball Insert Bearing - Cylindrical Bore, 1-3/8 in Bore Diam., 2.8346 in OD, 1.6890 in Width, Standard Duty, Set Screw Locking
Mi Item #00595902
MFR #UC207D1

Mfr description
UC207D1 - 35MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.49/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Fillet Radius
    0.0591 in
  • Inner Ring Width  
    1.6890 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.6890 in
  • Precision Rating
    ISO Class 0
  • Weight
    1.065 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359232035
  • Max Operating Temperature
    250 °F
  • Max Rpm
    4200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5778 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Seal Type
    Contact
  • Series
    UC2
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359232035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)