Motion
UCF313
Flange-Mount Ball Bearing Unit - 65 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Contact Seal with Flinger Seal
MI ITEM #00595909
MFR #UCF313
Price$597.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 65 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Contact Seal with Flinger Seal
MI ITEM #00595909
MFR #UCF313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$597.37/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    166 mm
  • Bore Diameter  
    65 mm
  • Length Through Bore
    75 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    9450 kgf
  • Radial Static Load Capacity
    6100 kgf
  • Replacement Bearing
    UC313
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCF300
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250266166

Overview

Mfr description
UCF313 65MM 4-BOLT FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought