Motion
UC208D1
Ball Insert Bearing - 40 mm Bore Diam., 80 mm OD, 80 mm Width, Set Screw Locking
Mi Item #00595918
MFR #UC208D1
Price$130.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 40 mm Bore Diam., 80 mm OD, 80 mm Width, Set Screw Locking
Mi Item #00595918
MFR #UC208D1

Mfr description
UC208D1
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.67/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width
    80 mm

Details

  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    029176544071
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    029176544071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)