Motion
UCUP208D1

NTN
UCUP208D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #00595920
MFR #UCUP208D1
Price$189.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCUP208D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #00595920
MFR #UCUP208D1

Mfr description
UCUP208D1 PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.11/each

Specifications

Dimensions

  • Base To Bore Centerline
    49.20 mm
  • Base Width
    2.1250 in, 54.0 mm
  • Bolt Center To Center Length
    3.3125 in
  • Bore Diameter
    40 mm
  • Overall Height
    100 mm
  • Overall Length
    116 mm
  • Overall Width
    2.2515 in
  • Weight
    4 lbs

Details

  • Bearing Number
    UC208D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing ID
    UP208D1
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359002027
  • Max Rpm
    3700 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Replacement Bearing
    UC208D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCUP2
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359002027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)