Motion
UCC207D1

NTN
UCC207D1

Bearing Cartridge - 35 mm Bore , 90 mm OD, Cast Iron
MI ITEM #00595922
MFR #UCC207D1
Your Price$148.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCC207D1

Bearing Cartridge - 35 mm Bore , 90 mm OD, Cast Iron
MI ITEM #00595922
MFR #UCC207D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$148.16/each(List $170.39)

Overview

Mfr description
UCC207D1 CARTRIDGE

Specifications

  • Bearing Number
    UC207D1
  • Bore Diameter
  • Type Of Bearing
    Ball Bearing
  • Outside Diameter
  • Bore Type
    Round
  • Housing Width
  • Overall Width
    1.6890 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Housing ID
    C207D1
  • Inner Ring Width
  • Operating Temperature Range
    -40 to 250 °F
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Max Rpm
    4200 rpm
  • Seal Type
    Contact
  • Bearing Material
    Through Hardened Steel
  • Lubrication
    Relubricatable
  • Fillet Radius
    0.0787 in
  • Manufacturer Upc Number
    4547359211689
  • UPC_NO
    4547359211689
  • Weight
    2.2 lbs
  • Performance
    Light Duty
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought