Motion
ASPP207

NTN
ASPP207

Pillow Block Steel - 2-Bolt Base, 35 mm Bore, Pressed Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #00595925
MFR #ASPP207
Price$86.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASPP207

Pillow Block Steel - 2-Bolt Base, 35 mm Bore, Pressed Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #00595925
MFR #ASPP207

Mfr description
ASPP207 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.58/each

Specifications

Dimensions

  • Base To Bore Centerline
    39.70 mm
  • Base Width
    1.6562 in, 42.0 mm
  • Bolt Center To Center Length
    4.1875 in
  • Bore Diameter
    35 mm
  • Overall Height
    78 mm
  • Overall Length
    129 mm
  • Overall Width
    1.8317 in
  • Weight
    1.3 lbs

Details

  • Bearing Number
    AS207
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    PP207
  • Housing Material
    Pressed Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359007473
  • Max Rpm
    4200 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4500 N
  • Radial Static Load Capacity
    3450 lbf
  • Replacement Bearing
    AS207
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    ASPP2
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359007473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)