Motion
HMV 15E

SKF
HMV 15E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 71.1 mm Bore, 140 mm OD, 43 mm Width, 5 mm Stroke Length
MI ITEM #00596041
MFR #HMV 15E
Price$3,188.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 15E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 71.1 mm Bore, 140 mm OD, 43 mm Width, 5 mm Stroke Length
MI ITEM #00596041
MFR #HMV 15E

Mfr description
HMV 15E HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,188.08/each

Specifications

Dimensions

  • Outside Diameter  
    140 mm
  • Overall Width  
    43 mm
  • Stroke
    5 mm
  • Thread Size
    M 75x2
  • Weight
    9.27 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577080134
  • Maximum Piston Area
    4000 mm²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577080134

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)