Motion
RPB 108-2

SEALMASTER
RPB 108-2

Pillow Block Roller Bearing - 1.5000 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00596074
MFR #RPB 108-2
Price$855.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RPB 108-2

Pillow Block Roller Bearing - 1.5000 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00596074
MFR #RPB 108-2

Mfr description
RPB 108-2 PIL BLK
  • Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
  • Race-mounted felt-lined flinger seal
  • Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$855.12/each

Specifications

Dimensions

  • Base Height
    2.1250 in
  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2.3130 in
  • Bolt Center Diameter
    5.5630 to 6.4380 in
  • Bolt Center To Center Length
    5.5630 to 6.4380 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Bore Length
    3.3750 in
  • Housing Dimensions
    7.7500 x 3.3800 x 4.3750 in
  • Housing Width
    3.3800 in
  • Inner Race Width
    3.3750 in
  • Inside Diameter
    1.5000 in
  • Length
    7.7500 in
  • Length Through Bore
    3.3750 in
  • Max Bolt Hole Spacing
    6.4380 in
  • Min Bolt Hole Spacing
    5.5630 in
  • Misalignment Angle
    ±3.0° Misalignment - Static Only
  • Outer Diameter
    2.8750 in
  • Outer Diameter Type
    Spherical
  • Overall Height  
    4.3750 in
  • Overall Length  
    7.7500 in
  • Overall Width
    3.3800 in
  • Shaft Diameter
    1.5000 in
  • Thread Size
    1/8 NPT
  • Weight
    10.69 lbs
  • Width
    3.3800 in, 85.84 mm

Details

  • Additional Details
    Steel cage | Race-mounted felt-lined flinger seal | Double-collar interlock | 120° spacing setscrew lock | Diamond faceted setscrews | Powder coat epoxy | 2-bolt split cast iron housing | Relubricatable | Case Carburized Inner Ring
  • Anti-Rotation Pin
    Anti-Rotation Pin Not Included
  • Application
    Heavy Duty Industrial
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Material
    52100 Steel
  • Bearing Number
    RCI-108
  • Bearing Type
    Tapered Roller Bearing
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Closure Type
    Felt Labyrinth Seal
  • Compatible Frame Series
    RPB
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    5.5630 to 6.4380 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    6140 lbf
  • End Cap Type
    No
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Finish/Coating
    Powder Coated
  • Flinger Material
    Felt
  • Flinger Type
    Race-Mounted Felt-lined Flinger Seal
  • Grease Type
    Ep | Nlgi#2
  • Harmonization Code
    8483.20.8080
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Double Collar Mount Lock, Grease Fitting
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Double Collar Mount
  • Locking Device
    Concentric Collar
  • Locking Type
    Double Concentric Collar
  • Lubricant
    Lithium; EP; NLGI#2
  • Lubrication
    Lithium; EP; NLGI#2
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RPB 108-2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288479956
  • Material
    Cast Iron
  • Material Grade
    Cast Iron
  • Max Operating Temperature
    220 °F
  • Max Rpm
    3000 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20° to 220 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    6140 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    RCI-108
  • Replacement Thrust Plate
    No
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Tapered Roller
  • Seal
    Felt Labyrinth
  • Seal Material
    Felt
  • Seal Type
    Felt Labyrinth Seal
  • Sealing Type
    Felt Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    RPB
  • Shaft Attachment
    Double Collar Mount
  • Standards Met
    ABMA, ISO
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Two Bolt
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288479956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)