Overview
Mfr description
RFB 112 FLANGE BRG
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted felt-lined flinger seal
- Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy split cast iron housing
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Iron
- Bolt Circle Diameter
- Bolt Center To Center Length
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Duty TypeStandard
- Housing ConstructionSplit Two Piece
- Overall Length Diameter
- Country of OriginUS
- Finish CoatingUncoated
- Bearing NumberRCI-112
- Type Of BearingTapered Roller
- Overall Width3.6250 in
- Harmonization Code8483.20.4080
- Bearing TypeTapered Roller
- Bore TypeStraight
- Seal TypeFelt Labyrinth Seal
- Overall Height
- Overall Depth3-5/8 in
- Bore ShapeStraight
- Insert Material52100 Bearing Steel
- Grease Type1/8 NPT
- LubricationLithium; EP; NLGI#2
- Radial Dynamic Load Capacity8070 lbf
- Length Through Bore3.5000 in
- Operating Temperature Range-20° to 220 °F
- Max Operating Temperature220 °F
- Lubrication TypeLubrication Fitting
- ColorGray
- Replacement BearingRCI-112
- Bolt Size0.5000 in
- Misalignment Angle±3.0° Misalignment - Static Only
- SeriesRFB
- Flange Mounting TypeFlange, Four Bolt
- Manufacturer Catalog NumberRFB 112
- Manufacturer Upc Number662288480259
- UPC_NO662288480259
- Manufacturer Product Page
- Manufacturer Catalog
- Weight14.50 lbs
- CAD Drawing
- Housing TypeFlange, Four Bolt
- Max Rpm2500 rpm
- Housing Width5.6250 in
- CoatingUncoated
- DescriptionSealmaster Mounted Cast Iron Four Bolt Flange Tapered Roller - 52100 Bearing Steel - Double Collar Mount Lock - RFB 112
- Number Of Mounting Holes4
- RelubricatableYes
- Maximum Speed2500 rpm
- Overall Length5.6250 in
- Retainer MaterialSteel
- Self AligningYes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data