Motion
KML-26

SKF
KML-26

Metric Series Locknut - M130 x 2 mm Thread Size, 155 mm OD, Steel Material
MI ITEM #00596133
MFR #KML-26
Price$648.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KML-26

Metric Series Locknut - M130 x 2 mm Thread Size, 155 mm OD, Steel Material
MI ITEM #00596133
MFR #KML-26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$648.22/each

Specifications

Dimensions

  • Bore Diameter
    5.1181 in
  • Outside Diameter  
    155 mm
  • Overall Width
    21 mm
  • Thread Size  
    M130 x 2 mm
  • Weight
    1.83 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    MBL-26
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577711700
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KML
  • Thread Direction
    Left Hand
  • UPC_NO
    7316577711700

Overview

Mfr description
KML 26 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text