Motion
HMVC 12

SKF
HMVC 12

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 2.3600 in Bore, 4.9000 in OD, 1.7000 in Width, 0.20 in Stroke Length
MI ITEM #00596138
MFR #HMVC 12
Price$3,013.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMVC 12

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 2.3600 in Bore, 4.9000 in OD, 1.7000 in Width, 0.20 in Stroke Length
MI ITEM #00596138
MFR #HMVC 12

Mfr description
HMVC 12 HYDRAULIC NUT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,013.13/each

Specifications

Dimensions

  • Bore Diameter
    2.3600 in
  • Outside Diameter  
    4.9000 in
  • Overall Width  
    1.7000 in
  • Stroke
    0.20 in
  • Thread Size
    2.360-18
  • Weight
    7.35 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577022226
  • Maximum Piston Area
    5.1 in²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577022226

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)