Motion
HMVC 106

SKF
HMVC 106

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 20.8670 in Bore, 26.4000 in OD, 3.2100 in Width, 0.83 in Stroke Length
Mi Item #00596158
MFR #HMVC 106
Price$21,386.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMVC 106

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 20.8670 in Bore, 26.4000 in OD, 3.2100 in Width, 0.83 in Stroke Length
Mi Item #00596158
MFR #HMVC 106

Mfr description
HMVC 106 HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,386.74/each

Specifications

Dimensions

  • Bore Diameter
    20.8670 in
  • Outside Diameter  
    26.4000 in
  • Overall Width  
    3.2100 in
  • Stroke
    0.83 in
  • Thread Size
    20.867-4
  • Weight
    229.28 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577015440
  • Maximum Piston Area
    87.1 in²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577015440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)