Motion
TSN 320 A

SKF
TSN 320 A

Bearing Seal - V-Ring, 115 mm Bore, Nitrile Rubber with Steel Element Material, Compatible Bore: 115 mm , 6.5938 in OD, 12.50 mm Overall Width
Mi Item #00596160
MFR #TSN 320 A
Price$364.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 320 A

Bearing Seal - V-Ring, 115 mm Bore, Nitrile Rubber with Steel Element Material, Compatible Bore: 115 mm , 6.5938 in OD, 12.50 mm Overall Width
Mi Item #00596160
MFR #TSN 320 A

Mfr description
TSN 320 A SEAL FOR SPLIT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.68/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Compatible Bore Diameter
    115 mm
  • Outside Diameter
    6.5938 in
  • Overall Width
    12.50 mm
  • Weight
    0.89 lbs
  • Width
    0.4921 in, 12.50 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Nitrile Rubber with Steel Element
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    V-Ring
  • UPC_NO
    7316570880335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)