Motion
AHX 3228/130

SKF
AHX 3228/130

Withdrawal Sleeve - 1:12 Taper
Mi Item #00596165
MFR #AHX 3228/130
Price$1,697.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 3228/130

Withdrawal Sleeve - 1:12 Taper
Mi Item #00596165
MFR #AHX 3228/130

Mfr description
AHX 3228 X 130MM WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,697.90/each

Specifications

Dimensions

  • Bore Diameter
    130 mm
  • Overall Width
    4.0945 in
  • Weight
    5.864 lbs

Details

  • Country of Origin
    US
  • Manufacturer Product Page
  • Product Type
    Withdrawal Sleeves
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)