Motion
UCFC204D1

NTN
UCFC204D1

Flange-Mount Ball Bearing Unit - 20 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #00596190
MFR #UCFC204D1
Price$123.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFC204D1

Flange-Mount Ball Bearing Unit - 20 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #00596190
MFR #UCFC204D1

Mfr description
UCFC204D1 FLANGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.82/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.0781 in
  • Bore Diameter  
    20 mm
  • Housing Width
    1.0000 in
  • Length Through Bore
    33.3 mm
  • Outside Diameter
    3.9375 in
  • Overall Length
    3.9375 in
  • Overall Length Diameter  
    100 mm
  • Overall Width
    1.9375 in
  • Weight
    1.61 lbs

Details

  • Bearing Number
    UC204D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing ID
    FC204D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359000757
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    UC204D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCFC
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359000757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)