Motion
KML 34

SKF
KML 34

KML Series Bearing Lock Nut - M170x3 mm Thread Size, 200 mm OD, 190 mm Face Dia., 26 mm Width, Steel Material
Mi Item #00596194
MFR #KML 34
Price$786.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KML 34

KML Series Bearing Lock Nut - M170x3 mm Thread Size, 200 mm OD, 190 mm Face Dia., 26 mm Width, Steel Material
Mi Item #00596194
MFR #KML 34

Mfr description
KML 34 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$786.90/each

Specifications

Dimensions

  • Axial Load
    430 kN;96 668 lbf
  • Bore Diameter
    170 mm
  • Face Diameter  
    190 mm
  • Outside Diameter  
    200 mm
  • Overall Width
    26 mm
  • Slot Depth
    5 mm
  • Slot Width
    16 mm
  • Thread Size  
    M170x3 mm
  • Weight
    3.7 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MBL34
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KML
  • UPC_NO
    7316577029171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)