Motion
MBL 26

SKF
MBL 26

Bearing Lock Washer - 130 mm ID, 161 mm Outside Dia., 145 mm Face Dia., MBL Series
Mi Item #00596198
MFR #MBL 26
Price$135.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MBL 26

Bearing Lock Washer - 130 mm ID, 161 mm Outside Dia., 145 mm Face Dia., MBL Series
Mi Item #00596198
MFR #MBL 26

Mfr description
MBL 26 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.94/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Face Diameter  
    145 mm
  • Key Width
    14 mm
  • Outside Diameter Over Tangs
    161 mm
  • Tang Width  
    12 mm

Details

  • Compatible Lock Nut Number
    KML26
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MBL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)