Motion
MBL 30

SKF
MBL 30

Mbl Sery Bearing Lock Washer - 150 mm ID, 189 mm Outside Dia., 170 mm Face Dia., Steel Material, MBL Series
Mi Item #00596204
MFR #MBL 30
Price$130.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MBL 30

Mbl Sery Bearing Lock Washer - 150 mm ID, 189 mm Outside Dia., 170 mm Face Dia., Steel Material, MBL Series
Mi Item #00596204
MFR #MBL 30

Mfr description
MBL 30 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.86/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Face Diameter  
    170 mm
  • Key Width
    16 mm
  • Outside Diameter Over Tangs
    189 mm
  • Tang Thickness
    2 mm

Details

  • Compatible Lock Nut Number
    KML 30
  • Material
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MBL
  • UPC_NO
    7316577055644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)