Motion
MBL 34

SKF
MBL 34

Mbl Sery Bearing Lock Washer - 170 mm ID, 211 mm Outside Dia., 190 mm Face Dia., Steel Material, MBL Series
Mi Item #00596206
MFR #MBL 34
Price$179.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MBL 34

Mbl Sery Bearing Lock Washer - 170 mm ID, 211 mm Outside Dia., 190 mm Face Dia., Steel Material, MBL Series
Mi Item #00596206
MFR #MBL 34

Mfr description
MBL 34 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.12/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Face Diameter  
    190 mm
  • Key Width
    18 mm
  • Outside Diameter Over Tangs
    211 mm
  • Tang Thickness
    2.50 mm

Details

  • Compatible Lock Nut Number
    KML 34
  • Material
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MBL
  • UPC_NO
    7316577055651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)