Motion
TSN 607 A

SKF
TSN 607 A

Bearing Seal - V-Ring, 30 mm Bore, Nitrile Rubber with Steel Element Material, 2.3438 in OD, 7.25 mm Overall Width
MI ITEM #00596213
MFR #TSN 607 A
Your Price$47.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 607 A

Bearing Seal - V-Ring, 30 mm Bore, Nitrile Rubber with Steel Element Material, 2.3438 in OD, 7.25 mm Overall Width
MI ITEM #00596213
MFR #TSN 607 A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.25/each(List $54.34)

Overview

Mfr description
TSN 607 A SEAL FOR SPLIT HSG

Specifications

  • Seal Type
    V-Ring
  • Seal Material
    Nitrile
  • Width
    0.2854 in, 7.25 mm
  • Compatible Bearing Type
    Spherical Roller
  • Outside Diameter
    2.3438 in
  • Overall Width
    7.25 mm
  • Material
    Nitrile Rubber with Steel Element
  • UPC_NO
    7316571063553
  • Bore Diameter
    30 mm
  • Weight
    0.15 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought