Motion
TDLB6855D8 3 7/16 TAKEUP ROLLER BRG

LINK-BELT
TDLB6855D8 3 7/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 3-7/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
MI ITEM #00596244
MFR #TDLB6855D8 3 7/16 TAKEUP ROLLER BRG
Your Price$5,533.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TDLB6855D8 3 7/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 3-7/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
MI ITEM #00596244
MFR #TDLB6855D8 3 7/16 TAKEUP ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,533.99/each(List $6,837.52)

Overview

Mfr description
TDLB6855D8 T-U UNIT TD-LB6855D8

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller Bearing
  • Bore Diameter
    3-7/16 in
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Cage Material
    Steel
  • Country of Origin
    US
  • Lubrication Type
    Grease
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    TDLB6855D8
  • Weight
    101.94 lbs
  • Housing Construction
    Solid
  • Lubrication
    Relubricatable
  • Housing Type
    Top Angle Takeup
  • Expansion Capability
    Expansion Bearing (Floating)
  • Locking Type
    Set Screw
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text