Motion
SPB 108-2

SEALMASTER
SPB 108-2

Pillow Block Roller Bearing - 1-1/2 in Bore Dia., Cast Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #00596249
MFR #SPB 108-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SPB 108-2

Pillow Block Roller Bearing - 1-1/2 in Bore Dia., Cast Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #00596249
MFR #SPB 108-2

Mfr description
SPB 108-2 PIL BLK
  • With Seal Flinger
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2.3125 in
  • Bolt Center To Center Length
    5.5625 to 6.4375 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-1/2 in
  • Overall Height  
    4.3750 in
  • Overall Length  
    7.7500 in
  • Overall Width
    3.3750 in
  • Weight
    10.9 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    551221
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Series
    SPB
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288481621

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)