Motion
SPB 315-4

SEALMASTER
SPB 315-4

Pillow Block Roller Bearing - 3-15/16 in Bore Dia., Cast Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #00596273
MFR #SPB 315-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SPB 315-4

Pillow Block Roller Bearing - 3-15/16 in Bore Dia., Cast Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #00596273
MFR #SPB 315-4

Mfr description
SPB 315-4 PIL BLK
  • With Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    4.2500 in
  • Base Width
    4.5000 in
  • Bolt Center To Center Length
    11.0000 to 13.0000 in
  • Bolt Size
    .7500 in
  • Bore Diameter  
    3-15/16 in
  • Overall Height  
    8.6250 in
  • Overall Length  
    15.2500 in
  • Overall Width
    6.2500 in
  • Weight
    76.9 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    551240
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    RCI-315
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Series
    SPB
  • Standards Met
    ABMA, ISO
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288481812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)