Motion
ASNH 508-607

SKF
ASNH 508-607

Bearing End Cap or Cover - 2.3750 in OD, Plastic Material
Mi Item #00596280
MFR #ASNH 508-607
Price$175.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASNH 508-607

Bearing End Cap or Cover - 2.3750 in OD, Plastic Material
Mi Item #00596280
MFR #ASNH 508-607

Mfr description
ASNH 508-607 END CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.54/each

Specifications

Dimensions

  • Outside Diameter  
    2.3750 in
  • Overall Width
    5 mm
  • Weight
    0.05 lbs
  • Width
    0.1969 in, 5 mm

Details

  • Compatible Housed Unit
    SNL 508-607
  • Material
    Plastic
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    7316577057594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)