Motion
ASNH 530

SKF
ASNH 530

Bearing End Cap or Cover - 203.80 mm OD, Plastic Material
Mi Item #00596303
MFR #ASNH 530
Price$343.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASNH 530

Bearing End Cap or Cover - 203.80 mm OD, Plastic Material
Mi Item #00596303
MFR #ASNH 530

Mfr description
ASNH 530 END CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.66/each

Specifications

Dimensions

  • Outside Diameter  
    203.80 mm
  • Overall Width
    6 mm
  • Weight
    0.31 lbs
  • Width
    0.2362 in, 6 mm

Details

  • Compatible Housed Unit
    SNL 530
  • Material
    Plastic
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    7316577057679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)