Motion
P2BE 107-SRB-SRE

SKF
P2BE 107-SRB-SRE

Pillow Block Roller Bearing - 1-7/16 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00596309
MFR #P2BE 107-SRB-SRE
Price$617.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BE 107-SRB-SRE

Pillow Block Roller Bearing - 1-7/16 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00596309
MFR #P2BE 107-SRB-SRE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$617.69/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    54 mm
  • Bolt Center To Center Length
    146 mm
  • Bore Diameter  
    1-7/16 in
  • Overall Length  
    187.33 mm
  • Overall Width
    2.7500 in
  • Weight
    7.94 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • End Type
    Closed
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    73.8 kN
  • Radial Static Load Capacity
    81.5 kN
  • Replacement Bearing
    22208
  • Seal Type
    Contact Seal
  • Series
    SYE
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579140232

Overview

Mfr description
P2BE 107-SRB-SRE-Y REPL SYE 1.7/16 Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought