Motion
ASNH 510-608

SKF
ASNH 510-608

Bearing End Cap or Cover - 2.8125 in OD, Plastic Material
Mi Item #00596314
MFR #ASNH 510-608
Price$115.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASNH 510-608

Bearing End Cap or Cover - 2.8125 in OD, Plastic Material
Mi Item #00596314
MFR #ASNH 510-608

Mfr description
ASNH 510-608 END CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.28/each

Specifications

Dimensions

  • Outside Diameter  
    2.8125 in
  • Overall Width
    5 mm
  • Weight
    0.03 lbs
  • Width
    0.1969 in, 5 mm

Details

  • Compatible Housed Unit
    SNL 510
  • Material
    Plastic
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    7316577057617
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)