Motion
ASNH 512-610

SKF
ASNH 512-610

Bearing End Cap or Cover - 81.50 mm OD, Plastic Material
Mi Item #00596329
MFR #ASNH 512-610
Price$146.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASNH 512-610

Bearing End Cap or Cover - 81.50 mm OD, Plastic Material
Mi Item #00596329
MFR #ASNH 512-610

Mfr description
ASNH512-610 END CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.52/each

Specifications

Dimensions

  • Outside Diameter  
    81.50 mm
  • Overall Width
    5 mm
  • Weight
    0.04 lbs
  • Width
    0.1969 in, 5 mm

Details

  • Compatible Housed Unit
    SNL 512-613
  • Material
    Plastic
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    7316577051783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)