Motion
P4B532-TAF-507RE

DODGE
P4B532-TAF-507RE

Pillow Block Roller Bearing Unit - 5-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00596404
MFR #P4B532-TAF-507RE
Price$8,652.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B532-TAF-507RE

Pillow Block Roller Bearing Unit - 5-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00596404
MFR #P4B532-TAF-507RE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8,652.24/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.6900 in
  • Bolt Center To Center Length
    17.6300 to 19.2500 in
  • Bore Diameter  
    5-7/16 in
  • Bore Length
    9.0000 in
  • Take Up Frame Size
    HD-500
  • Weight
    300 lbs

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    40700 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing ID
    SAF
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Material
    023603
  • Max Rpm
    915 rpm
  • Maximum Speed
    915 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    40700 lbf
  • Radial Static Load Capacity
    354000 lbf
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    354000 lbf
  • Type
    Pillow Block Double Interlock Bearing
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475760923

Overview

Mfr description
P4B532-TAF-507RE PIL BLK 023603

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text