Motion
FNL 518 B

SKF
FNL 518 B

Four-Bolt Square Roller Bearing Unit - 80 mm Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #00596457
MFR #FNL 518 B
Price$1,394.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FNL 518 B

Four-Bolt Square Roller Bearing Unit - 80 mm Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #00596457
MFR #FNL 518 B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,394.33/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    170 mm
  • Bore Diameter  
    80 mm
  • Overall Depth
    121 mm
  • Overall Height  
    210 mm
  • Overall Length Diameter  
    210 mm
  • Weight
    27.03 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -25 to +120 °C
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Double Lip Contact
  • Series
    FNL
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316572868836

Overview

Mfr description
FNL 518 B FLANGED HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought