Motion
S1U532-TAF-507

DODGE
S1U532-TAF-507

Roller Insert Bearing - Tapered Roller Bearing, 5.4375 in Bore Dia., 11.5625 in OD, Set Screw
Mi Item #00596469
MFR #S1U532-TAF-507
Price$4,824.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U532-TAF-507

Roller Insert Bearing - Tapered Roller Bearing, 5.4375 in Bore Dia., 11.5625 in OD, Set Screw
Mi Item #00596469
MFR #S1U532-TAF-507

Mfr description
S1U532-TAF-507 PIL BLK 023610
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,824.77/each

Specifications

Dimensions

  • Bore Diameter  
    5.4375 in
  • Bore Length
    9.0000 in
  • Outside Diameter  
    11.5625 in

Details

  • Dynamic Load Capacity
    40700 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023610
  • Material
    023610
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475755004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)