Motion
S1U538-TAF-615

DODGE
S1U538-TAF-615

Roller Insert Bearing - Tapered Roller Bearing, 6.9375 in Bore Dia., 13.7500 in OD, Set Screw
Mi Item #00596471
MFR #S1U538-TAF-615
Price$10,838.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U538-TAF-615

Roller Insert Bearing - Tapered Roller Bearing, 6.9375 in Bore Dia., 13.7500 in OD, Set Screw
Mi Item #00596471
MFR #S1U538-TAF-615

Mfr description
S1U538-TAF-615 PIL BLK 023615
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,838.29/each

Specifications

Dimensions

  • Bore Diameter  
    6.9375 in
  • Bore Length
    10.5000 in
  • Outside Diameter  
    13.7500 in

Details

  • Dynamic Load Capacity
    69200 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023615
  • Material
    023615
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475763702
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)