Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTUSCEZ102-NY

Ball Bearing Take-Up Unit - Side Mount, 1-1/8 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
MI ITEM #00596521
MFR #WSTUSCEZ102-NY

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
WSTUSCEZ102-NY TAKEUP BRG 050098

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Normal Duty
  • Seal Type
    Lip Seal
  • Finish Coating
    Nylon
  • Overall Length
    4.3750 in
  • Housing Width
    4.1250 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball Bearing
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    WSTUSCEZ102-NY
  • Manufacturer Upc Number
    782475802289
  • Weight
    2.7 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought