Motion
SG214EL 7/8 UNMTED BALL BRG

LINK-BELT
SG214EL 7/8 UNMTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 7/8 in ID, Set Screw Locking
Mi Item #00596534
MFR #SG214EL 7/8 UNMTED BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG214EL 7/8 UNMTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 7/8 in ID, Set Screw Locking
Mi Item #00596534
MFR #SG214EL 7/8 UNMTED BALL BRG

Mfr description
SG214EL BRG & SS SG214EL
  • 7/8" Unmounted Ball Bearing, Intermediate Duty, Setscrew Locking, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Inner Ring Width  
    1.1719 in
  • Outer Ring Width  
    0.5906 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    2.5000 in
  • Thread Size
    1/4-28 in
  • Weight
    0.50 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Intermediate Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327136680
  • Max Operating Temperature
    225 °F
  • Max Rpm
    6800 rpm
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2430 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327136680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)