Motion
SG2E20EL 1 1/4 UNMTED BALL BRG

LINK-BELT
SG2E20EL 1 1/4 UNMTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID, Set Screw Locking
Mi Item #00596541
MFR #SG2E20EL 1 1/4 UNMTED BALL BRG
Price$94.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG2E20EL 1 1/4 UNMTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID, Set Screw Locking
Mi Item #00596541
MFR #SG2E20EL 1 1/4 UNMTED BALL BRG

Mfr description
SG2E20EL BRG & SS SG2E20EL
  • 1 1/4" Unmounted Ball Bearing, Intermediate Duty, Setscrew Locking, Single Lip Contact Seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.59/each

Specifications

Dimensions

  • Bore Diameter  
    1 1/4 in
  • Inner Ring Width  
    1.3438 in
  • Outer Ring Width  
    0.7087 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    3.0000 in
  • Thread Size
    5/16-24 in
  • Weight
    0.60 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Intermediate Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327136666
  • Max Operating Temperature
    225 °F
  • Max Rpm
    5600 rpm
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3380 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327136666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)