Specifications
Dimensions
- Bore Diameter1 1/2 in
- Outer Ring Width0.8661 in
- Outside Diameter3.1496 in
- Overall Width4.0000 in
- Weight1.39 lbs
Details
- Bearing MaterialBlack Oxide
- Bore TypeCylindrical
- Duty TypeIntermediate Duty Ball Brg
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingBlack Oxide
- Grease TypeMobil FM222 Food Grade H1
- Locking DeviceSet Screw
- Manufacturer Product Page
- Manufacturer Upc Number662327747435
- Max Operating Temperature225 °F
- Product TypeBall Insert Bearings
- Retainer MaterialNylon
- Seal TypeE Lip Seal
- SeriesBall Bearings - Unmounted Replacement Bearings
- UPC_NO662327747435
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)