Motion
SG226EL

LINK-BELT
SG226EL

Ball Insert Bearing - Straight Bore, 1-5/8 in Bore Diam., 3.3465 in OD, 4.0000 in Width, Medium Duty, Set Screw Locking
Mi Item #00596547
MFR #SG226EL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG226EL

Ball Insert Bearing - Straight Bore, 1-5/8 in Bore Diam., 3.3465 in OD, 4.0000 in Width, Medium Duty, Set Screw Locking
Mi Item #00596547
MFR #SG226EL

Mfr description
SG226EL BRG & SS SG226EL
  • 1 5/8" Unmounted Ball Bearing, Intermediate Duty, Setscrew Locking, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in
  • Inner Ring Width  
    1.7656 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.3465 in
  • Overall Width
    4.0000 in
  • Thread Size
    5/16-24 in
  • Weight
    1.65 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327136772
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -40 to +225 °F
  • Radial Dynamic Load Capacity
    5670 lbf
  • Radial Static Load Capacity
    4590 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327136772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)