Motion
SG228EL 1 3/4 UNMTED BALL BRG

LINK-BELT
SG228EL 1 3/4 UNMTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-3/4 in ID
Mi Item #00596549
MFR #SG228EL 1 3/4 UNMTED BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG228EL 1 3/4 UNMTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-3/4 in ID
Mi Item #00596549
MFR #SG228EL 1 3/4 UNMTED BALL BRG

Mfr description
SG228EL BRG & SS SG228EL
  • 1 3/4" Unmounted Ball Bearing, Intermediate Duty, Setscrew Locking, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 3/4 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.3465 in
  • Overall Width
    4.0000 in
  • Thread Size
    5/16-24 in
  • Weight
    1.51 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Intermediate Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327136796
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7370 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327136796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)