Motion
P2BS2114S

DODGE
P2BS2114S

Pillow Block Roller Bearing - 1-7/8 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00596659
MFR #P2BS2114S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2BS2114S

Pillow Block Roller Bearing - 1-7/8 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00596659
MFR #P2BS2114S

Mfr description
P2BS2114S PIL BLK 045059
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bolt Center To Center Length
    6.0625 to 6.4375 in
  • Bore Diameter  
    1-7/8 in

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    045059
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)