Motion
P2BS2103SE

DODGE
P2BS2103SE

Pillow Block Roller Bearing - 1-3/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00596703
MFR #P2BS2103SE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2BS2103SE

Pillow Block Roller Bearing - 1-3/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00596703
MFR #P2BS2103SE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Bolt Center To Center Length
    4.8125 to 5.1875 in
  • Bore Diameter  
    1-3/16 in
  • Weight
    8.03 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    045076
  • Manufacturer Upc Number
    782475590773
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475590773

Overview

Mfr description
P2BS2103SE PIL BLK 045076

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought