Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4BS2115SE

Pillow Block Roller Bearing - 1-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00596731
MFR #P4BS2115SE

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
P4BS2115SE PIL BLK 045117

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    6.0625 to 6.4375 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    2.2500 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Labyrinth
  • Lubrication Type
    Lubrication Fitting
  • Weight
    11.04 lbs
  • Manufacturer Catalog Number
    045117
  • Manufacturer Upc Number
    782475593224
  • UPC_NO
    782475593224
  • Locking Type
    Double Setscrew Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought